This item is Discontinued.

Purell Push-Style Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White 5020-01

Push-Style Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (Discontinued)

  • Mfr # 5020-01
  • Zoro # G902690610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-01
Zoro #
G902690610
UPC #
-
Country of Origin
United States

Dimensions

Height
12.13"
Width
5.25"
Depth
8.56"

Details

Item
Hand Cleaner Dispensers
Material
Plastic
Color
White
Mounting Type
Wall
Standards
ADA Compliant
Mounting
Wall
Holds
1,200 mL
Weight
2.33 lbs
Includes
Adhesive Mounting Tape and Screws
For Use With
PURELL® ES4

Description

Reliable and easy-to-maintain. Elegant design complements décor. SANITARY SEALED PET refill bottle with removable collar for easy recycling. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.