Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Style Hand Sanitizer Dispenser 1200mL - White

  • Mfr # 5020-01

  • Zoro # G2472963


product price: $12.02
/ea

Key Features

Color
White
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Glossy
Mount Type
Wall
Series
ES4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-01
Zoro #
G2472963
UPC #
073852502213
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
4 in
Height
12 1/8 in
Width
5 1/4 in
Overall Width
6 1/2 in
Overall Height
5 3/8 in
Overall Depth
10 in

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Glossy
Mount Type
Wall
Series
ES4
Compatible with Manufacturer Model Number
5051-02, 5053-02
For Use With
5052-02, 5054-02, 5055-02
Form
Liquid
Operation Mode
Manual
Includes
Adhesive Tape
Standards
ADA Compliant
Features
Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Uses Purell ES4 1200 mL Hand Sanitizer Refills
Application
Handwash
Compatible Manufacturer Part Number
5051-02, 5053-02
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
5051-02, 5053-02
For Use With Mfr. Model Number
5051-02, 5053-02
Compatible with Manufacturer Model No.
5051-02, 5053-02
Compatible with Mfr. Model No.
5051-02, 5053-02
For Use with Mfr Model Number
5051-02, 5053-02
Compatible Pump Manufacturer Part Number
5051-02, 5053-02
Compatible Mfr. Model Number
5051-02, 5053-02

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES4, Finish Glossy, Compatible Manufacturer Model Number 5051-02, 5053-02, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.