Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refill, For TFX Dispenser, 1200 ml, Foam, PK2

  • Mfr # GOJ539202

  • Zoro # G102501518


product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Gojo Purell TFX Dispenser
Form
Foam
Includes
Purell TFX Sanitizer Refill; Fresh Dispensing Valve
Standards
MWBE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ539202
Zoro #
G102501518
UPC #
-
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200 mL)

Details

Item
Hand Sanitizer Dispenser
Color
White
For Use With
Gojo Purell TFX Dispenser
Form
Foam
Includes
Purell TFX Sanitizer Refill; Fresh Dispensing Valve
Standards
MWBE
Fragrance
Clean
Application
Skin
Container Type
Cartridge

Description

Foam refill for PURELL TFX Dispensers kills 99.99 percent of germs that may cause illness. Refill bottle holds 1200 ml. of product. Refill snaps securely into place with an audible click and includes a fresh dispensing valve. Sanitary-sealed, collapsible-bottle refill keeps germs out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.