Zoro Homepage

Sanitizer, Cartridge, Foam, 1200mL, PK4

  • Mfr # 5151-04

  • Zoro # G7659767


product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
FMX-12(TM)
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151-04
Zoro #
G7659767
UPC #
10073852284291
Country of Origin
United States

Dimensions

Size
1,200 mL
Container Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
FMX-12(TM)
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Color
Clear/Yellow
Item
Hand Sanitizer
Form
Foam
Container Type
Cartridge
Uses Dispenser
Mfr. No. 5110-01
Ligature Resistant
No
Product Type
Hand Sanitizer
Series
FMX-12(TM)
Manufacturer Dispenser Part Number
5110-01

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series FMX-12(TM), Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5110-01, Color Clear/Yellow, Product Type Hand Sanitizer, Ligature Resistant No, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.