Shop PURELL
See all product information
Create Account
Sanitizer Wipes, Box, 5 x 7"
- Mfr # 9020-4M
- Zoro # G0396383
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Form
Wipes
Container Type
Packet
Formula
62% Ethyl Alcohol
Fragrance
Alcohol
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9020-4M
- Zoro #
- G0396383
- UPC #
- 073852009910
- Country of Origin
- United States
- Item
- Hand Sanitizer Wipes
- Form
- Wipes
- Container Type
- Packet
- Formula
- 62% Ethyl Alcohol
- Fragrance
- Alcohol
- Color
- White
- Hygiene Form
- Wipes
- Hygiene Series
- None
- Requires Dispenser
- No
- Hygiene Properties
- Silicone Free
- Packaging Type
- Box
- Wipes per Container
- 4,000
- Material
- Non Linting Textured
- Contains
- 62% Ethyl Alcohol
- Series
- Purell
- Product Type
- Hand Sanitizer Wipes
- Flushable
- No
- Shell Material
- Non Linting Textured
- Wire Color
- White
- Traction Material
- Non Linting Textured
Dimensions
- Sheet Size
- 5 in x 7 in
- Wipe Length
- 7 in
- Wipe Width
- 5 in
Description
Hand Sanitizer Wipes, Container Type Packet, Flushable No, Form Wipes, Formula 62 Percent Ethyl Alcohol, Fragrance Alcohol, Hygiene Properties Silicon-Free, Series Purell, Wipe Length 7 in, Wipe Width 5 in, Wipes per Container 4,000, Material Non Linting Textured, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.