Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell SF607 Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 8802-03

SF607 Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (Discontinued)

  • Mfr # 8802-03
  • Zoro # G5365184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8802-03
Zoro #
G5365184
UPC #
073852029543
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
Non-Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
ADX-12(TM)
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Color
Clear, Cloudy, Colorless, Light Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Foam
Package Type
Bottle
Package Configuration
10-1/4 in x 4 in x 3-1/2 in
Uses Dispenser
8720-06, 8728-06
Product Type
Hand Sanitizer
Series
ADX-12(TM)
Manufacturer Dispenser Part Number
8720-06, 8728-06

Description

Hand Sanitizer, Form Foam, Formula Non-Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser Yes, Series ADX-12(TM), Manufacturer Dispenser Part Number 8720-06, 8728-06, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.