Zoro Homepage

Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000

  • Mfr # 9630-2M-NS

  • Zoro # G300941154


product price: $188.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Hygiene Form
Gel
Fragrance
Fragrance-Free
Size
1.2 mL
Standards
Cradle to Cradle Certified
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630-2M-NS
Zoro #
G300941154
UPC #
-
Country of Origin
United States

Dimensions

Size
1.2 mL

Details

Hygiene Form
Gel
Fragrance
Fragrance-Free
Standards
Cradle to Cradle Certified
Color
Clear
Weight
11.46 lbs
Form
Gel

Description

Help those you care for kill germs on the go with PURELL SINGLES Advanced Hand Sanitizer Gel, also known as PURELL PERSONALSTM Advanced Hand Sanitizer Gel. Just bend the packet and squirt with one hand, for a fun and refreshing cleaning experience. Gives you the perfect amount of hand sanitizer to kill 99.99% of most common germs that may cause illness-anywhere, anytime. With four unique skin conditioners, it's gentle on hands. PURELL PERSONALSTM packets fit anywhere-pocket, wallet, car, cell phone case, your smallest bag-and the no-leak durable design means mess-free protection from germs.


  • It's PURELL IN-A-PINCH-an easy, compact way to sanitize your hands on the go.
  • Bend and squirt with one hand-fun, clean, refreshing.
  • Kills 99.99% of illness-causing germs without damaging skin.
  • Durable packaging perfect for pockets, wallet, reception areas, kits and lunches.
  • Fragrance and dye-free.
  • Small and compact for ideal portability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.