Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CS8 Healthcare Healthy Soap, 0.5% PCMX Antimicrobial Foam Handwash, Dye-Free, 40.6 fl oz (1200.1 mL), 2-Pack

  • Mfr # GOJ787802

  • Zoro # G402502338


product price: $70.79
/pk 2, $35.40/ea

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Floral
For Use With
PURELL CS8 Soap Dispenser
For Use On
Hand; Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ787802
Zoro #
G402502338
UPC #
-
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200.1 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Floral
For Use With
PURELL CS8 Soap Dispenser
For Use On
Hand; Skin
Color
Clear
Features
Anti-irritant; Hypoallergenic

Description

Antimicrobial foam soap fits in your PURELL CS8 Touch-Free Soap Dispenser. PURELL Healthcare Healthy Soap 0.5 percent PCMX Antimicrobial Foam Handwash is effective in killing the most common bacteria found in healthcare environments. It helps reduce germs on skin that could cause disease. High-efficacy, high-quality, rich foaming formulation encourages frequent handwashing. It is designed for frequent use in healthcare environment among healthcare personnel and patients. Dermatologist-tested, triclosan-free formulation is dye-free with pleasant floral fragrance. Foam soap rinses clean for easy gloving. It is compatible with nitrile, latex and vinyl gloves. With energy-on-the-refill technology, every refill has a built-in energy source, designed to last as long as the refill. Sanitary Sealed PET refill helps prevent contamination and is easily recycled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.