Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, Graphite, Wall, Foam

  • Mfr # 5234-06

  • Zoro # G910791675


product price: $9.45
/ea

Key Features

Operation Mode
Manual
Refill Size
2,000 mL
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic (Dispenser), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5234-06
Zoro #
G910791675
UPC #
10073852508960
Country of Origin
United States

Dimensions

Refill Size
2,000 mL
Height
4 5/8 in
Width
6 1/2 in
Depth
11 5/8 in
Overall Depth
11 5/8 in
Overall Width
6 1/2 in
Overall Height
4 5/8 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic (Dispenser), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Color
Black
Compatible with Manufacturer Model Number
5213-02, 5215-02, 5282-02
Series
FMX-20
Form
Foam
Includes
Adhesive Tape
Standards
ADA Compliant
Features
Collapsible with Removable Collar, Large Sight Window Makes it Easy to Check Refill Level
Lockable
Yes
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
5213-02, 5215-02, 5282-02
Compatible Manufacturer Model Number
5213-02, 5215-02, 5282-02
For Use With Mfr. Model Number
5213-02, 5215-02, 5282-02
Compatible with Manufacturer Model No.
5213-02, 5215-02, 5282-02
Compatible with Mfr. Model No.
5213-02, 5215-02, 5282-02
For Use with Mfr Model Number
5213-02, 5215-02, 5282-02
Compatible Pump Manufacturer Part Number
5213-02, 5215-02, 5282-02
Compatible Mfr. Model Number
5213-02, 5215-02, 5282-02
For Use With
PURELLĀ® 2000 mL FMX-20 HEALTHY SOAP Refill

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (Dispenser), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series FMX-20, Finish Glossy, Compatible with Manufacturer Model Number 5213-02, 5215-02, 5282-02, Refill Size 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.