Zoro Homepage

Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite

  • Mfr # 6534-01

  • Zoro # G5937893


product price: $42.19
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6534-01
Zoro #
G5937893
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
10-1/4 in
Width
5-3/4 in
Depth
3 7/8 in
Overall Depth
3 7/8 in
Overall Width
5 3/4 in
Overall Height
10 1/4 in
Length
10.8"

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic
Color
Black
Compatible with Manufacturer Model Number
6574-02, 6581-02, 6582-02, 6585-02
Series
CS6
Form
Foam
Power Source
Battery
Includes
(4) C Batteries
Features
Collapsible, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Large Sight Window Makes it Easy to Check Refill Level, Uses Purell CS6 1200 mL Healthy Soap Refills
Standards
ADA Compliant
Application
Handwash
Number of Batteries Required
4
Compatible Manufacturer Part Number
6574-02, 6581-02, 6582-02, 6585-02
Product Type
Soap Dispenser
Batteries Included
Yes
Compatible Manufacturer Model Number
6574-02, 6581-02, 6582-02, 6585-02
For Use With Mfr. Model Number
6574-02, 6581-02, 6582-02, 6585-02
Compatible with Manufacturer Model No.
6574-02, 6581-02, 6582-02, 6585-02
Compatible with Mfr. Model No.
6574-02, 6581-02, 6582-02, 6585-02
For Use with Mfr Model Number
6574-02, 6581-02, 6582-02, 6585-02
Compatible Pump Manufacturer Part Number
6574-02, 6581-02, 6582-02, 6585-02
Compatible Mfr. Model Number
6574-02, 6581-02, 6582-02, 6585-02
For Use With
PURELL CS6 1200 mL HEALTHY SOAP

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series CS6, Finish Glossy, Compatible Manufacturer Part Number 6574-02, 6581-02, 6582-02, 6585-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.