Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, Wall Mount, Manual, Push Style, Graphite

  • Mfr # 5134-01

  • Zoro # G5088918


product price: $12.02
/ea

Key Features

Operation Mode
Manual
Refill Size
1,250 mL
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5134-01
Zoro #
G5088918
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,250 mL
Height
6-1/2 in
Width
6-1/8 in
Depth
10 3/4 in
Overall Depth
10 3/4 in
Length
10.8"
Overall Width
6 1/8 in
Overall Height
6 1/2 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Glossy
Mount Type
Wall
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Color
Black
Compatible with Manufacturer Model Number
5132-04, 5174-04, 5178-04, 5181-03
Series
CS4
Form
Foam
Includes
Adhesive Tape
Standards
ADA Compliant
Features
Collapsible, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Large Sight Window Makes it Easy to Check Refill Level, Uses Purell CS4 1250 mL Healthy Soap Refills
Application
Handwash
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
5132-04, 5174-04, 5178-04, 5181-03
Compatible Manufacturer Model Number
5132-04, 5174-04, 5178-04, 5181-03
For Use With Mfr. Model Number
5132-04, 5174-04, 5178-04, 5181-03
Compatible with Manufacturer Model No.
5132-04, 5174-04, 5178-04, 5181-03
Compatible with Mfr. Model No.
5132-04, 5174-04, 5178-04, 5181-03
For Use with Mfr Model Number
5132-04, 5174-04, 5178-04, 5181-03
Compatible Pump Manufacturer Part Number
5132-04, 5174-04, 5178-04, 5181-03
Compatible Mfr. Model Number
5132-04, 5174-04, 5178-04, 5181-03
For Use With
PURELL CS6 1200 mL HEALTHY SOAP: 5183-03 5178-03 5132-03 5181-03

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series CS4, Finish Glossy, Compatible Manufacturer Part Number 5132-04, 5174-04, 5178-04, 5181-03, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/8 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.