
40.6 fl oz (1200 mL) CS8 Refill HEALTHY SOAP Mild Foam 2 PK
Mfr # GOJ787402
Zoro # G902502371
product price: $69.89
/pk 2, $34.95/eaKey Features
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
Features
Dye-free; Fragrance-free; Bio-based; Hypoallergenic; Moisturizing
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GOJ787402
Zoro #
G902502371
UPC #
-
Country of Origin
United States
Dimensions
Size
40.6 fl oz (1200 mL)
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fresh Fruit
Features
Dye-free; Fragrance-free; Bio-based; Hypoallergenic; Moisturizing
Color
Clear
Application
Dirt Remover; Kill Germs
For Use On
Hand; Skin
Standards
USDA
For Use With
PURELL CS8 Touch-free Soap Dispenser
Description
Designed for your PURELL CS8 Touch-free Soap Dispenser, this exceptionally mild, foam hand soap helps wash away dirt and germs. It is hypoallergenic, dye-free and fragrance-free. Hand soap is enriched with a moisturizer and skin conditioners to nourish the skin while cleaning. PURELL Professional HEALTHY SOAP Mild Foam supports your skin's natural ability to protect itself against dirt and germs. With energy-on-the-refill technology, every refill has a built-in energy source, designed to last as long as the refill. AT-A-GLANCE refill design lets you monitor soap levels with just one look. Sanitary Sealed PET refill is easily recycled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.