Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Soft Pack, 20 Wipes, 6 in x 7 in 9136-12-CMR

Soft Pack, 20 Wipes, 6 in x 7 in (Discontinued)

  • Mfr # 9136-12-CMR
  • Zoro # G505976548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9136-12-CMR
Zoro #
G505976548
UPC #
073852070842
Country of Origin
United States

Dimensions

Sheet Size
6 in x 7 in
Wipe Length
7 in
Wipe Width
6 in

Details

Item
Hand Sanitizer Wipes
Material
Spunlace Blend
Color
White
Container Type
Soft Pack
Number of Sheets
20
Series
None
Fragrance
Fresh
Requires Dispenser
No
Hygiene Form
Wipes
Formula
Alcohol
Wipes per Container
20
Hygiene Properties
None
Packaging Type
Soft Pack
Standards
FDA
Contains
Benzalkonium Chloride
Hygiene Series
None
NSF Rating
Not Rated
Flushable
Yes
Form
Wipes
Product Type
Hand Sanitizer Wipes

Description

Hand Sanitizer Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Alcohol, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards FDA, Wipe Length 7 in, Wipe Width 6 in, Wipes per Container 20, Material Spunlace Blend, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.