Zoro Homepage

Spill Kit, 1 gal Volume Absorbed per Kit, 2 gal Capacity, Bag, White, 11

  • Mfr # 3841-16-ECO

  • Zoro # G3036453


product price: $859.99
/pk 16, $53.75/ea
Free Shipping & Returns

Key Features

Color
White
Spill Control - Fluids Absorbed
1 gal
Fluids Absorbed
Universal
Container Type
Bag
Container Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3841-16-ECO
Zoro #
G3036453
UPC #
10073852522065
Country of Origin
United States

Dimensions

Height
3 in
Width
8 1/4 in
Length
13 in
Container Size
8 1/4 in W x 13 in L x 3 in H
Container Width
8 1/4 in
Container Height
3 in
Container Length
13 in

Description

Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 1 gal, Container Type Bag, 2 gal Container Capacity, 8 1/4 in W x 13 in L x 3 in H Container Size, White, Sorbents Included Absorbent Towels, (1) Hospital-Grade Solidifier, PPE Included (1) Head-to-Toe Personal Protection Kit, Additional Components Included (1) Broom, (1) Dustpan, (1) Purell Food Service Surface Sanitizer (8 fl oz), (1) Purell Singles Hand Sanitizer, (1) Scraper, Disposal Supplies, Lockable No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.