Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 2 L Volume Absorbed Per Kit, Clear, Bag

  • Mfr # 3841-01-CLMS

  • Zoro # G0503475


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Container Capacity
8 oz
Volume Absorbed Per Kit
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3841-01-CLMS
Zoro #
G0503475
UPC #
10073852280309
Country of Origin
United States

Dimensions

Height
11 1/2 in
Container Size
4 in W x 10 1/2 in L x 12 in H
Width
4 in
Length
10 3/4 in
Container Width
4 in
Size of Cleaning Solution
8 oz
Container Height
12 in
Container Length
10 1/2 in
Size of Solidifier Included
3.5 oz

Details

Item
Spill Kit
Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Container Capacity
8 oz
Volume Absorbed Per Kit
2 L
Number of Components
22
Includes
Shoe Covers, Sleeved Gown
Number of Wheels
0
Static Dissipative
Yes
Lockable
No
Standards
OSHA Bloodborne Pathogen, US Food Code 2-501.11
Wheels
No
Spill Control - Fluids Absorbed
1 gal
Portable
Yes
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
0.5 gal
Product Type
Spill Kit
Container Color
Clear
Neutralizer Included
No
Vapor Suppressant Included
No
Number of Caution Signs
0
Loose Sorbent Material
Perlite and SAP Blend
Number of Shelves
0
Granular Sorbent Included
Yes
Cleaning Solution Product Form
Liquid
Number of Masks Included
2
Number of Shoe Covers Included
2
Cleaning Solution Container Type
Bottle
Granular Sorbent Composition Detail
Perlite, SAP Blend
Healthcare Specific
Body Fluid Spills
Includes Mounting Fasteners
Yes
Overpack Drum Included
Drum Not Included
Granular Sorbent Container Type
Bag
Solidifier Included
Yes
PPE Included
(2) Eye Shield, (2) Gloves, (2) Hairnets, (2) Masks, (2) Shoe Covers, (2) Sleeved Gowns
Cleaning Solution Included
No
Number of Pairs of Nitrile Gloves Included
2
Ph Tester Kit Included
No
Empty or Filled
Filled
Number of Face Shields Included
2
Number of Protective Gowns Included
2
Land Fill Disposable
Yes
Epoxy Putty Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Hairnets Included
2
Product Weight
3 lb
Specialized Applications
Body Fluid Spill
UN Rating
Not Rated
For Use With Mfr. Model Number
3841-02-RFL, 3841-16-RFL
Neutralizes Chemical Type
Biohazardous Liquids
Neutralizer Product Form
Powder
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Specialized Applications Body Fluid Spill, Neutralizes Chemical Type Biohazardous Liquids, Volume Absorbed Per Kit 2 L, Container Type Bag, 8 oz Container Capacity, 4 in W x 10 1/2 in L x 12 in H Container Size, Clear, Filled, Sorbents Included Absorbent Towels, (1) Hospital-Grade Solidifier, PPE Included (2) Eye Shield, (2) Gloves, (2) Hairnets, (2) Masks, (2) Pairs Shoe Covers, (2) Sleeved Gowns

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.