Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 1 L Volume Absorbed per Kit, 8 oz Capacity, Bag, Clear, 11

  • Mfr # 3841-02-RFL

  • Zoro # G0507928


product price: $101.19
/pk 2, $50.60/ea
Free Shipping & Returns

Key Features

Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Container Capacity
8 oz
Volume Absorbed Per Kit
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3841-02-RFL
Zoro #
G0507928
UPC #
10073852280316
Country of Origin
United States

Dimensions

Height
3 in
Length
10 in
Width
7 in
Container Size
4 in W x 5 1/2 in L x 8 1/2 in H
Container Height
8 1/2 in
Size of Cleaning Solution
8 oz
Container Length
5 1/2 in
Container Width
4 in
Size of Solidifier Included
3.5 oz

Details

Item
Spill Kit Refill
Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Container Capacity
8 oz
Volume Absorbed Per Kit
1 L
Number of Components
11
Includes
Shoe Covers, Sleeved Gown
Standards
OSHA Bloodborne Pathogen, US Food Code 2-501.11
Portable
Yes
Spill Control - Fluids Absorbed
1 gal
UV Resistant
No
Lockable
No
Number of Wheels
0
Static Dissipative
Yes
Wheels
No
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
0.5 gal
Number of Protective Gowns Included
1
Granular Sorbent Container Type
Bag
Healthcare Specific
Body Fluid Spills
Granular Sorbent Included
Yes
Number of Shelves
0
Includes Mounting Fasteners
No
Product Weight
2 lb
Vapor Suppressant Included
No
Cleaning Solution Included
No
Container Color
Clear
Specialized Applications
Body Fluid Spill
Overpack Drum Included
Drum Not Included
Number of Hairnets Included
1
Epoxy Putty Included
No
Loose Sorbent Material
Perlite and SAP Blend
Cleaning Solution Container Type
Bottle
Cleaning Solution Product Form
Liquid
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
For Use With Mfr. Model Number
3841-01-CLMS 1, 3841-08-CLMS
PPE Included
Eye Shield, Gloves, Hairnet, Mask, Shoe Cover, Sleeved Gown
Solidifier Included
Yes
Number of Pairs of Nitrile Gloves Included
1
Number of Shoe Covers Included
1
Empty or Filled
Filled
Number of Face Shields Included
1
Product Type
Spill Kit Refill
Granular Sorbent Composition Detail
Perlite, SAP Blend
Ph Tester Kit Included
No
Neutralizer Included
No
Number of Masks Included
1
Number of Caution Signs
0
Neutralizer Product Form
Powder
Neutralizes Chemical Type
Biohazardous Liquids
UN Rating
Not Rated
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Specialized Applications Body Fluid Spill, Neutralizes Chemical Type Biohazardous Liquids, Volume Absorbed Per Kit 1 L, Container Type Bag, 8 oz Container Capacity, 4 in W x 5 1/2 in L x 8 1/2 in H Container Size, Clear, Filled, Sorbents Included Absorbent Towels, (1) Hospital-Grade Solidifier, PPE Included (1) Eye Shield, (1) Pair Gloves, (1) Hairnet, (1) Mask, (1) Pair Shoe Covers, (1) Disposable Gown with Sleeves

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.