Zoro Homepage

Test Strip, 6 7/8 in L, 4 in W, PK6

  • Mfr # 3341-6CTSTRP

  • Zoro # G715754790


product price: $7.19
/pk 6, $1.20/ea

Key Features

Number of Tests
6
Includes
Color Matching Chart
Test Form
Strip
Overall Length
6 7/8 in
Test Type
Sanitizer Test Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-6CTSTRP
Zoro #
G715754790
UPC #
073852504859
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Overall Width
4 in

Details

Number of Tests
6
Includes
Color Matching Chart
Item
Test Strip
Test Form
Strip
Test Type
Sanitizer Test Center
Test Detects For
Active Ingredient Level of PURELL(R) Surface Sanitizers and Disinfectants

Description

Test Strip, Test Form Strip, Overall Length 6 7/8 in, Test Type Sanitizer Test Center, Testing Parameter One Not Applicable, Overall Width 4 in, Parameter Measurements Included Not Applicable, Number of Tests 6, pH Resolution Not Applicable, Test Detects For Active Ingredient Level of PURELL(R) Surface Sanitizers and Disinfectants, Includes Color Matching Chart, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.