This item is Discontinued.

Purell TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray 2720-12

TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (Discontinued)

  • Mfr # 2720-12
  • Zoro # G306569284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720-12
Zoro #
G306569284
UPC #
73852009071
Country of Origin
China

Dimensions

Refill Size
1,200 mL
Height
10.58"
Width
6.5"
Depth
4.5"

Details

Item
Hand Cleaner Dispensers
Mount Type
Wall
Material
Durable ABS Plastic with rugged polycarbonate view windows
Color
Dove Gray
For Use With
0770-02
Series
TFX
Includes
Adhesive Tape
Standards
ADA Compliant; CE Registered; UL Registered

Description

This highly durable touch-free dispenser is perfect for in homes, businesses and healthcare settings. TFX is the No. 1 commercial touch-free system. With millions of units installed, across billions of uses, TFX dispensers are designed to be easy to maintain and be reliable. Sight window makes it easy to check refill level. Mounts to wall with included adhesive tape or optional hardware. Dispenser requires 3 "C" Alkaline batteries (sold separately). Compatible with PURELL® TFXTM 1200 mL refills. GOJO stands behind the product for the life of the dispenser.


  • Trouble-free performance.
  • Fully ADA compliant.
  • Compatible with PURELL® TFXTM 1200 mL refills.
  • Sight window makes it easy to check refill level.
  • Mounts to wall with included adhesive tape or optional hardware.
  • Multiple hole pattern allows use of existing wall holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.