Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite

  • Mfr # 7724-01

  • Zoro # G2473149


product price: $36.77
/ea

Key Features

Color
Black
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Glossy
Mount Type
Wall
Series
ES8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7724-01
Zoro #
G2473149
UPC #
10073852509301
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
8 1/2 in
Height
12 1/8 in
Width
5 1/4 in
Overall Width
6 1/2 in
Overall Depth
10 in
Overall Height
5 3/8 in

Details

Item
Hand Sanitizer Dispenser
Color
Black
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Glossy
Mount Type
Wall
Series
ES8
Compatible with Manufacturer Model Number
7751-02, 7753-02, 7756-02, 7763-02
For Use With
6473-02, 6474-02, 6477-02
Form
Foam
Operation Mode
Automatic
Power Source
Cartridge Battery
Includes
Adhesive Tape
Features
Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Each New Refill Comes with a Coin Cell Battery, Optional Smartlink Modules Add Capability for Service Alerts, Compliance Monitoring and Other Upgrades, Sanitary Sealed Pet Refill Bottle with Tear-Off Collar for Easy Recycling, Uses Purell ES8 1200 mL Hand Sanitizer Refills
Refill Type
Bottle
Standards
ADA Compliant
Batteries Included
No
Compatible Manufacturer Part Number
7751-02, 7753-02, 7756-02, 7763-02
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
7751-02, 7753-02, 7756-02, 7763-02
For Use With Mfr. Model Number
7751-02, 7753-02, 7756-02, 7763-02
Compatible with Manufacturer Model No.
7751-02, 7753-02, 7756-02, 7763-02
Compatible with Mfr. Model No.
7751-02, 7753-02, 7756-02, 7763-02
For Use with Mfr Model Number
7751-02, 7753-02, 7756-02, 7763-02
Compatible Pump Manufacturer Part Number
7751-02, 7753-02, 7756-02, 7763-02
Compatible Mfr. Model Number
7751-02, 7753-02, 7756-02, 7763-02

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series ES8, Finish Glossy, Compatible Manufacturer Part Number 7751-02, 7753-02, 7756-02, 7763-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.