Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch-Free Hand Sanitizer Dispenser 1200mL - White

  • Mfr # 6420-01

  • Zoro # G2473033


product price: $38.49
/ea

Key Features

Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Glossy
Mount Type
Wall
Series
ES6
Compatible with Manufacturer Model Number
6453-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6420-01
Zoro #
G2473033
UPC #
073852502107
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
4 in
Height
12 1/8 in
Width
5 1/4 in
Overall Depth
10 in
Overall Width
6 1/2 in
Overall Height
5 3/8 in
Length
8.6"

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
Finish
Glossy
Mount Type
Wall
Series
ES6
Compatible with Manufacturer Model Number
6453-02
For Use With
6452-02, 6454-02, 6455-02
Form
Foam
Operation Mode
Automatic
Power Source
Battery
Includes
(4) C Batteries
Standards
ADA Compliant
Refill Type
Bottle
Features
Dispenser and Formulation are Calibrated to Provide the Optimal Dose for Effective Hand Hygiene, Lifetime Guarantee, Sanitary Sealed Pet Refill Bottle with Removable Collar for Easy Recycling, Uses Purell ES6 1200 mL Hand Sanitizer Refills
Application
Handwash
Batteries Included
Yes
Compatible Manufacturer Part Number
6453-02
Number of Batteries Required
4
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
6453-02
For Use With Mfr. Model Number
6453-02
Compatible with Manufacturer Model No.
6453-02
Compatible with Mfr. Model No.
6453-02
For Use with Mfr Model Number
6453-02
Compatible Pump Manufacturer Part Number
6453-02
Compatible Mfr. Model Number
6453-02

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES6, Finish Glossy, Compatible Manufacturer Part Number 6453-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.