Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Touchless Soap Dispenser, Uses 1500ml Refills, Pink, Chrome GOJ852001

Touchless Soap Dispenser, Uses 1500ml Refills, Pink, Chrome (Discontinued)

  • Mfr # GOJ852001
  • Zoro # G902502517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ852001
Zoro #
G902502517
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1.59 quart

Details

Item
CXI Touch Free Counter Mount Dispenser
Operation Mode
Automatic
Color
Chrome
Type
Liquid Soap Dispenser
Features
Sanitary-sealed
Application
Handwash
Packaging Type
Cartridge
Standards
MWBE

Description

CXi Touch Free Counter Mount Soap Dispenser offers a reliable, touch-free counter mount design. CXi dispenses luxurious foam soap through a touch-free, trouble-free system. Sanitary-sealed cartridge system provides neat, clean performance. Cartridges are easy to load and provide 1500 dispenses per refill. Neat Dispense design helps eliminate messy drips. Chrome finish complements other restroom fixtures. Soap dispenser is designed for use with the CX 1500 ml. refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.