Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Waterless Surgical Scrub Gel, 1200mL TFX Refill, PK4 5485-04

Waterless Surgical Scrub Gel, 1200mL TFX Refill, PK4 (Discontinued)

  • Mfr # 5485-04
  • Zoro # G2656997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485-04
Zoro #
G2656997
UPC #
073852011425
Country of Origin
Unknown

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol, Original
Hygiene Form
Gel
Hygiene Series
TFX(TM)
Fragrance
Alcohol-Like
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA
Color
Clear
Operation Mode
Pump
Item
Waterless Surgical Scrub
Package Type
Bottle
Form
Gel
Uses Dispenser
Mfr. No. 2785-12
Industry Type
Healthcare
Product Type
Hand Sanitizer
Series
TFX(TM)
Manufacturer Dispenser Part Number
Mfr. No. 2785-12

Description

Waterless Surgical Scrub, Formula Ethyl Alcohol, Original, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number Mfr. No. 2785-12, Color Clear, Product Type Hand Sanitizer, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.