This item is Discontinued.

No Product Image Available

This item is Discontinued.

Purell

Waterless Surgical Scrub Gel Hand Sanitizer, 1,200 mL Refill, Fragrance-Free, For TFX Dispenser, 4PK (Discontinued)

Mfr # 5485-04
Zoro # G416517434
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5485-04
Zoro #
G416517434
UPC #
-
Country of Origin
United States

Dimensions

Size
1,200 mL

Details

Item
Hand Sanitizer Refills, Moisturizing Gel
Form
Gel
Fragrance
Fragrance-Free
Color
Clear
For Use With
PURELL TFX Dispenser
Package Type
Refill Bottle
Standards
Meets and exceeds FDA Surgical Scrub Requirements
Container Type
Bottle

Description

PURELL Waterless Surgical Scrub is designed to meet and exceed FDA surgical scrub requirements without the addition of harsh ingredients that can cause skin damage. Our advanced alcohol formulation provides the instant germ kill and persistent activity critical to the surgical environment. Further, our skin conditioners help to keep your surgical staffs skin feeling smoother. It requires only two applications and dries quickly. Compatible with latex, neoprene, and polyisoprene gloves. Includes five skin conditioners that help maintain healthy skin. Removable pump for easier recycling, Sanitary sealed refill helps prevent contamination.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.