Shop PURELL
See all product information
Create Account
Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK
Mfr # 7869-02
Zoro # G105695184
product price:Â $479.99
/pk 2, $240.00/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Cartridge
Fragrance
Fragrance-Free
Color
Clear
For Use With
PURELL® CS8 Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7869-02
- Zoro #
- G105695184
- UPC #
- -
- Country of Origin
- Afghanistan
Dimensions
- Size
- 1,200 mL
Details
- Item
- Hand Sanitizer
- Form
- Gel
- Container Type
- Cartridge
- Fragrance
- Fragrance-Free
- Color
- Clear
- For Use With
- PURELL® CS8 Dispenser
- Features
- For CS-8 Dispensers
- Standards
- Meets and exceeds FDA Surgical Scrub Requirements
- Net Weight
- 6.19 lbs
- Hygiene Form
- Gel
- Packaging Type
- Refill Bottle
Description
PURELL Waterless Surgical Scrub is designed to meet and exceed FDA surgical scrub requirements without the addition of harsh ingredients that can cause skin damage. Our advanced alcohol formulation provides the instant germ kill and persistent activity critical to the surgical environment. Further, our skin conditioners help to keep your surgical staff's skin feeling smoother. It requires only two applications and dries quickly. Compatible with latex, neoprene, and polyisoprene gloves. Includes five skin conditioners that help maintain healthy skin. SMART-FLEX bottle design uses 30% less material than HDPE. Removable pump for easier recycling, SANITARY SEALED refill helps prevent contamination.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.