Wet Wipe Dispenser, Plastic, White
Mfr # 9103-01
Zoro # G316555932
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Wet Wipe Dispenser
Dispenser Material
Plastic
Dispenser Operation
Manual
Dispenser Height
13 3/8 in
For Wipe Dispensing Form
Center Pull Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9103-01
Zoro #
G316555932
UPC #
00073852015676
Country of Origin
Mexico
Dimensions
Dispenser Height
13 3/8 in
Dispenser Width
11 in
Dispenser Depth
11 in
Details
Dispenser Product Grouping
Wet Wipe Dispenser
Item
Disinfecting Wipe Dispenser
Dispenser Material
Plastic
Dispenser Operation
Manual
For Wipe Dispensing Form
Center Pull Roll
Color
White
For Use With Manufacturer Part No.
9103-02
Dispenser Mounting
Wall
Dispenser Capacity
(1200) Wipes
Description
Surface Wipe Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.