Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Wiper Dispenser, Floor Stand, 1200 Wipe capacity,  9118-DS

Wiper Dispenser, Floor Stand, 1200 Wipe capacity, (Discontinued)

  • Mfr # 9118-DS
  • Zoro # G0084710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9118-DS
Zoro #
G0084710
UPC #
073852023763
Country of Origin
United States

Dimensions

Width
16-13/64"
Depth
16-13/64"
Dispenser Height
39 1/8 in
Dispenser Width
15 3/4 in
Height
45"
Dispenser Depth
15 3/4 in

Details

Item
Wet Wipe Dispenser Stand
Material
metal
Color
Blue
Series
Purell
Features
Durable, Free-Standing
Paper Towel Type
Wipes
Dispenser Operation
Manual
Dispenser Product Grouping
Wet Wipe Dispenser Stand
Dispenser Material
Metal
Dispenser Mounting
Floor
Dispenser Capacity
(6000) Wipes
For Wipe Dispensing Form
Center Pull Roll

Description

Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (6000) Wipes, Dispenser Mounting Floor, Dispenser Material Metal, Color Blue, Dispenser Height 39 1/8 in, Dispenser Width 15 3/4 in, Dispenser Depth 15 3/4 in, Proprietary/Universal Proprietary, Dispenser Configuration Vertical Single Roll, Product Series 2XL, Features Durable, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.