Zoro Homepage

Wipes Stainless Steel Floor Stand Dispenser, Silver

  • Mfr # 9115-DS1C

  • Zoro # G1857217


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Wet Wipe Dispenser Stand
Paper Towel Type
Wipes
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Capacity
(700 to 800) Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9115-DS1C
Zoro #
G1857217
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Depth
10 1/4 in
Depth
14-1/2"
Width
141/2 in
Height
28"
Dispenser Width
10 1/4 in
Dispenser Height
28 in

Details

Item
Wet Wipe Dispenser Stand
Dispenser Operation
Wet Wipe Dispenser Stand
Paper Towel Type
Wipes
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Capacity
(700 to 800) Wipes
Dispenser Mounting
Floor
Dispenser Product Grouping
Wet Wipe Dispenser Stand
Hands Free
No
Material
Stainless Steel
Series
Purell
Features
Waste Receptacle in Bottom of Stand
For Wipe Dispensing Form
Center Pull Roll
Primary Container Color
Silver
Container Basic Material
Stainless Steel

Description

Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (700 to 800) Wipes, Dispenser Mounting Floor, Dispenser Material Stainless Steel, Color Silver, Dispenser Height 28 in, Dispenser Width 10 1/4 in, Dispenser Depth 10 1/4 in, Proprietary/Universal Proprietary, Dispenser Configuration Vertical Single Roll, Product Series 2XL, Features Waste Receptacle in Bottom of Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.