Shop PURELY
See all product information
Create Account
22-in-1 Computer and Keyboard Cleaning Kit with Storage Tray, White
- Mfr # D58
- Zoro # G023390918
product price:Â
$
33.39
/ea
Key Features
Odor or Scent
Unscented
Length
5.51 in
Material
ABS
Width
2.91 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D58
- Zoro #
- G023390918
- UPC #
- 802029086986
- Country of Origin
- China
Dimensions
- Length
- 5.51 in
- Width
- 2.91 in
- Height
- 1.14 in
Details
- Odor or Scent
- Unscented
- Material
- ABS
- Item
- Cleaning Kit
- Color
- White
Description
Effortless Everyday Cleaning Meet the 22-in-1 cleaning kit that keeps your entire setup spotless without the hassle. From keyboards and laptops to tablets, phones, and controllers, every tool in this set is designed to make cleaning feel quick and rewarding. The compact storage tray keeps all your essentials neatly in place, and the sturdy thickened base adds a touch of durability you can rely on. It is everything you need to keep your workspace looking sharp and feeling fresh day after day. Ideal as a portable spot cleaner. Tools That Reach It All No corner is too small or surface too delicate for this smart selection of cleaning tools. Four unique brushes take on everything from dusty keyboards to fingerprinted screens, while soft bristles protect your devices from scratches. The keycap puller, keyboard key puller, metal tip cleaner, plastic scraper, and double-ended pen handle the details, the tiny seams, ports, and edges that other cleaners miss. Together, they make it easy to keep every inch of your tech in perfect shape. Shine, Protect, Repeat This kit comes with microfiber and cleaning cloths, precision swabs, and a refillable spray bottle, everything you need to bring back that clear, polished look to your screens and lenses. Each piece works gently but effectively, removing smudges and dust without leaving streaks or residue. Your devices look cleaner, brighter, and ready to use in just seconds. It pairs perfectly with lens and screen cleaning wipes for extra convenience. All 22 tools fit into their own secure slots so nothing ever gets misplaced. The tray is lightweight, portable, and easy to store, making it great for home offices, classrooms, or travel setups. It is a practical companion for anyone who likes their workspace neat, their screens spotless, and their devices looking brand new again. Works beautifully as a charge port cleaning tool for routine maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.