360 Degree Rotating Tablet Phone Stand for iOS and Android Phones and Tablets, White
- Mfr # PPSH119-WH
- Zoro # G911718749
product price:
$
46.55
/ea
Key Features
Color
White
For Use With
Mobile Phones
360 Rotation
Yes
Compatibile Devices
Any tablets and phones with 4.7” to 12.9" screens.
Scratch Resistant
Adjustable Soft Silicone Padding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPSH119-WH
- Zoro #
- G911718749
- UPC #
- 802029080243
- Country of Origin
- China
- Color
- White
- For Use With
- Mobile Phones
- 360 Rotation
- Yes
- Compatibile Devices
- Any tablets and phones with 4.7” to 12.9" screens.
- Scratch Resistant
- Adjustable Soft Silicone Padding
- Includes
- In the Box: Phone Stand, User Manual
- Easy To Mount
- Adjustable Mount Clamp
- Swivel Head
- Yes
Description
The Stand is a versatile accessory designed to securely hold a variety of devices, including iPad Pro, iPad Air 2, iPad Mini 1/2/3, iPad 1/2/3/4, Microsoft Surface Pro, Samsung Galaxy Tablet Series, Nintendo Switches, and iPhones 7/8/9/X/SE/11/12. Its construction features an aluminum-alloy rod, a weighted metal base, and anti-slip pads, all finished in a sleek metal design. The stand offers a height adjustment range from 11.4'' to 18.1'', a base diameter of 6.5'', and a 360-degree rotating head with a 46-degree up and 15-degree down swivel for optimal viewing angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.