
C50 Portable Cooling Laptop Electronic Stand Dal Fans for Laptop/Tablet/Phones
Mfr # PLSC50
Zoro # G511718767
product price:Â $93.29
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Hard Plastic
For Use With
Laptops
Anti Slip Bezel
Yes
Ergonomic
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLSC50
Zoro #
G511718767
UPC #
802029085194
Country of Origin
China
Details
Color
Black
Material
Hard Plastic
For Use With
Laptops
Anti Slip Bezel
Yes
Ergonomic
Yes
RGB Lighting
Yes
Compatibile Devices
Devices up to 18" in size
Connection
For USB-A and Type-C Devices
Includes
Included: C50 Cooling Laptop Stand, USB-C Dongle, USB Charging Cord, User Manual
Foldable
Yes
Description
Elevate your workspace ambiance and functionality with Purely C50 laptop stand for desk. This travel laptop stand brings a customizable color spectrum to your desk and also boasts dual high-performance fans to maintain your laptop's cool even through extensive use. Our laptop cooling stand is crafted from a top-tier aluminum alloy for unmatched durability and efficient heat dissipation. The stand's adaptable height levels promise an ideal ergonomic posture, minimizing neck strain and boosting comfort for all-day use. Designed for a wide array of devices, it confidently accommodates laptops and tablets up to 18 inches. The lightweight, foldable design of this adjustable laptop stand is portable enough to slip easily into your bag. The integrated cable management system keeps your space tidy, making this stand a versatile and essential accessory for your computing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.