Zoro Homepage

Ergonomic Arm/Elbow Support Rest for Desk, Computer Desk Arm Extender - Black

  • Mfr # E5720

  • Zoro # G014836623


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5720
Zoro #
G014836623
UPC #
802029085699
Country of Origin
China

Description

Elevate your comfort and productivity with Purely E5720 office desk arm rest, offering exceptional support to improve your posture and reduce fatigue during extended computer sessions. Crafted from high-density memory foam, this forearm rest pad conforms to your arm's shape for superior comfort and minimizes strain. The non-slip surface of our desk extender clamp keeps your arm securely in place, even during intense work periods. Space-Saving & Superior Quality ConstructionElevate your desk setup with our ergonomic arm rest for desk, featuring a 90-degree vertical folding that allows for easy storage when not in use, making it ideal for compact workspaces. Enjoy effortless customization with a tool-free attachment and a smooth adjustment mechanism for a hassle-free setup and immediate relief with our arm support for desk.Our desk extender tray is expertly crafted from premium, stainless steel for lasting durability and reliable performance. The lightweight and arm rest desk design provides convenient storage, making the elbow rest for computer desk perfect for use at home, or in the office. Sleek Design with Versatile and Secure FitElevate your workspace with our ergonomic armrest, equipped with a sturdy clamp that securely fits most desk surfaces without causing damage. This desk edge arm rest measuring 12 x 5.7 x 3 inches with 2.36 inches thickness has a maximum load capacity of 35 LBS which adds to its longevity. Our arm rest support features a sleek and modern design that complements any workspace decor. The extended arm rest stylish adds sophistication and offers supportive comfort with arm support for computer desks to enhance your overall working environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.