Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Laptop/Tablet Stand 6-in-1 Docking Station for Devices up to 17, Silver

  • Mfr # L82

  • Zoro # G816438032


product price: $142.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows/macOS/iOS/Android/Chrome OS/Linux
Length
8.8 in
Width
10.2 in
Material
Aluminum
For Use With
Computer, Laptop, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L82
Zoro #
G816438032
UPC #
802029085880
Country of Origin
China

Dimensions

Length
8.8 in
Width
10.2 in
Height
2.08 in

Details

OS Compatibility
Windows/macOS/iOS/Android/Chrome OS/Linux
Material
Aluminum
For Use With
Computer, Laptop, Tablet, Smartphone
Includes
Laptop Docking Station Stand, Type-C To C Cable
Color
Silver
Item
Laptop/Tablet Stand
Number of USB Ports
2
Docking Station Type
Standard
Number of HDMI Ports
1
Screen Resolution
4K (3840 x 2160)

Description

Elevate Your Comfort with Ergonomic DesignTransform your work environment with a Purely L82 adjustable laptop stand, thoughtfully designed to alleviate strain on your spine, neck, and shoulders. Featuring adjustable height and customizable screen angles, this tablet stand holder promotes proper posture during extended use. Whether in the office or at home, this tablet holder for desk ensures maximum comfort.Stable 360 deg Rotating Base and a Foldable DesignThis laptop and ipad stand features a durable 360 deg rotating base, allowing for effortless screen sharing and smooth adjustments. Crafted from high-quality aluminum alloy and stainless steel, it supports up to 22 lbs, providing a stable and secure platform for presentations, video calls, and everyday tasks, ensuring no wobbling or instability during use.Enhance your productivity with our folding tablet stand, designed for convenience and easily fitting into your bag for travel or daily commutes. Equipped with five non-slip rubber pads for scratch protection and durability, this portable tablet stand ensures a reliable setup whether you're working from home, at a coffee shop, or on the go.Universal Compatibility and Efficient Heat Dissipation Equipped with a 6-in-1 docking station, this portable laptop stand offers USB-C, HDMI, RJ-45, and USB-A ports for versatile device connectivity. The USB-C hub supports up to 100W power delivery, while the HDMI port allows for 4K resolution at 30Hz on external monitors. This universal compatibility makes it a perfect companion for laptops, tablets, and notebooks, streamlining your setup.Our phone and tablet stand features superior heat dissipation to keep your device cool and performing optimally, even during demanding tasks like video editing or streaming. The stand enhances ventilation and efficiency, protecting your devices and extending their lifespan.


  • Ergonomic Design for Maximum Comfort: Elevate your work experience with the Purely L82 HDMI docking station, meticulously designed to alleviate tension in your spine, neck, and shoulders. Our iPad stand for desk has an adjustable height and a 360 degree rotating base, ensuring that you can find the perfect angle for optimal comfort and productivity. Whether you're working from home, in the office, or traveling for business, this laptop stand promotes better posture and a healthier workspace.
  • 6-in-1 Powerful Docking Station Interface: Enhance your productivity with our 6-in-1 docking station. The USB-C main hub allows easy connection to your laptop or tablet, while the other usb-c port with 100W power allows 5gbps data transfer speed. The two USB-A ports ensure seamless integration of your essential devices such as a mouse, keyboard, or external storage. This laptop docking station helps you stay organized and connected, providing everything you need in one sleek package.
  • Ultra-Fast HDMI and Network Connectivity: Discover next-level visuals and reliable networking with our detachable USB docking station's HDMI port, delivering crisp, vibrant 4K resolution at 30Hz for your external displays. Whether you're extending or mirroring your screen, the result is always sharp and clear. Additionally, dive into fast and secure internet access with the RJ-45 network port of our docking station for laptop, offering a stable 100Mbps connection for uninterrupted use.
  • Sturdy, Portable, and Adjustable for All Devices: The adjustable ipad stand is built from durable aluminum alloy and stainless steel supporting devices from 10 to 17 inches and up to 22 lbs. This tablet holder stand features 5 non slip pads for stability while the foldable computer stand for laptop is easy to carry. With an adjustable screen angle and 360 degree rotating base you get flexible viewing wherever you are.
  • Sturdy, Portable, and Adjustable for All Devices: The adjustable ipad stand is built from durable aluminum alloy and stainless steel supporting devices from 10 to 17 inches and up to 22 lbs. This tablet holder stand features 5 non slip pads for stability while the foldable computer stand for laptop is easy to carry. With an adjustable screen angle and 360 degree rotating base you get flexible viewing wherever you are.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.