Zoro Homepage

Ergonomic Laptop/Tablet Stand 8-in-1 Docking Station, Silver

  • Mfr # L107

  • Zoro # G916438024


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
Computer, Laptop, Tablet, Smartphone
Includes
Laptop Docking Station Stand, Type-C To C Cable
Length
9.3 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L107
Zoro #
G916438024
UPC #
802029085873
Country of Origin
China

Dimensions

Length
9.3 in
Height
2.54 in
Width
10.82 in

Details

For Use With
Computer, Laptop, Tablet, Smartphone
Includes
Laptop Docking Station Stand, Type-C To C Cable
Item
Laptop/Tablet Stand
Material
Aluminum
Color
Silver
OS Compatibility
Windows/macOS/iOS/Android/Chrome OS/Linux
Number of HDMI Ports
1
Docking Station Type
Standard
Screen Resolution
4K (3840 x 2160)
Number of USB Ports
2

Description

Elevate Your Comfort with Ergonomic DesignTransform your work environment with a Purely L107 adjustable laptop stand, thoughtfully designed to alleviate strain on your spine, neck, and shoulders. Featuring adjustable height and customizable screen angles, this stand promotes proper posture during extended use. Whether in the office or at home, this tablet stand holder ensures maximum comfort.Stable 360 deg Rotating Base and a Foldable DesignThis laptop and ipad stand features a durable 360 deg rotating base, allowing for effortless screen sharing and smooth adjustments. Crafted from high-quality aluminum alloy and stainless steel, stand for tablet & Laptop supports up to 22 lbs, providing a stable and secure platform for presentations, video calls, and everyday tasks, ensuring no wobbling or instability during use.Enhance your productivity with our folding tablet stand, designed for convenience and easily fitting into your bag for travel or daily commutes. Equipped with five non-slip rubber pads for scratch protection and durability, this portable tablet stand ensures a reliable setup whether youre working from home, at a coffee shop, or on the go.Universal Compatibility and Efficient Heat Dissipation Equipped with an 8-in-1 docking station, this portable laptop stand offers seamless connectivity with USB-A ports, HDMI for 4K displays, USB-C power delivery, TF and SD card slots, and an RJ-45 port for stable network access. Its versatile design supports laptops, notebooks, and tablets ranging from 7 to 17, providing a comprehensive solution for both home and professional use.Our phone and tablet stand features superior heat dissipation to keep your device cool and performing optimally, even during demanding tasks like video editing or streaming. The stand enhances ventilation and efficiency, protecting your devices and extending their lifespan.


  • Ergonomic Design for Maximum Comfort: Elevate your work experience with the Purely L107 HDMI docking station, meticulously designed to alleviate tension in your spine, neck, and shoulders. This iPad stand for desk has an adjustable height and a 360 degree rotating base, ensuring that you can find the perfect angle for optimal comfort and productivity. Whether you're working from home, in the office, or traveling for business, this laptop stand promotes better posture and a healthier workspace.
  • 8-in-1 Powerful Docking Station Interface: Boost your productivity with our 8-in-1 docking station. The USB-C main hub easily connects to your laptop or tablet, while the additional USB-C port with 100W power supports 5Gbps data transfer speed. Seamlessly integrate two USB-A ports for essential devices like a mouse, keyboard, or external storage. Plus, the laptop docking station includes TF and SD card slots for expanded storage options, keeping you organized and connected.
  • Ultra-Fast HDMI and Network Connectivity: Discover next-level visuals and reliable networking with our USB docking station's HDMI port, delivering crisp, vibrant 4K resolution at 30Hz for your external displays. Whether you're extending or mirroring your screen, the result is always sharp and clear. Additionally, dive into fast and secure internet access with the RJ-45 network port of our docking station for laptop, offering a stable 100Mbps connection for uninterrupted use.
  • Sturdy, Portable, and Adjustable for All Devices: The adjustable ipad stand is made from sturdy aluminum alloy and stainless steel supporting devices from 10 to 17 inches and up to 22 lbs. The tablet holder stand includes 5 non slip pads for secure placement. With a foldable design the computer stand for laptop is easy to carry and features an adjustable angle with a 360 degree rotating base for flexible viewing anywhere.
  • Enhanced Compatibility and Heat Dissipation: This desk laptop stand with docking station stand is designed for versatility and is universally compatible with laptops, notebooks, and tablets, making it the ideal choice for any user. Designed for efficient heat dissipation, this adjustable tablet stand keeps your laptop or tablet cool even during heavy use. The sturdy design of this laptop stand portable not only prevents overheating but also ensures your devices are stable and safe at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.