Zoro Homepage

Ergonomic Monitor Riser & Docking Station with Wireless Charging for QI-enabled devices

  • Mfr # S502

  • Zoro # G516438066


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Color
Black
OS Compatibility
Windows/macOS/iOS/Android/Chrome OS
Includes
Monitor Stand and Docking Station, Device Connection Rod, Tool Bag, Charging Cord
Width
7.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S502
Zoro #
G516438066
UPC #
802029086207
Country of Origin
China

Dimensions

Height
11.5 in
Width
7.34 in
Length
8.94 in

Details

Item
Laptop/Tablet Stand
Color
Black
OS Compatibility
Windows/macOS/iOS/Android/Chrome OS
Includes
Monitor Stand and Docking Station, Device Connection Rod, Tool Bag, Charging Cord
For Use With
Computer, Laptop, Tablet, Smartphone
Material
Aluminum
Data Transfer Rate (Gbps)
5 Gbps
Number of USB Ports
2
Number of HDMI Ports
1
Connectivity
USB Type-C, USB Type-A, HDMI, TF/SD Slot
Screen Resolution
4K (3840 x 2160)

Description

All-in-One Connectivity and Charging SolutionElevate your workspace with Purelys S502 adjustable monitor stand for desk, designed to enhance your setup with various high-tech ports. This desk monitor riser includes USB 3.0 for rapid data transfer, SD and TF card slots for expanded storage, Type-C charging for newer devices, and a 4K HDMI port for superior display quality. Desk monitor stand riser doubles as a wireless charger for Qi-enabled devices, providing an all-in-one solution for your home or office. Premium Construction and Adjustable HeightsThis riser for computer monitor with an integrated docking station offers adjustable height settings between 105 and 108mm, allowing you to achieve the ideal screen alignment for improved posture. It promotes ergonomic comfort, helps reduce neck and back strain, and enhances productivity during prolonged use.Crafted from premium aluminum alloy, the adjustable monitor riser offers exceptional durability and stability. It securely supports heavy devices without wobbling, providing a solid foundation for your workspace. Designed with sustainability in mind, this desk monitor stand offers lasting strength and an eco-friendly design, making it a reliable, environmentally conscious addition to your desk.Streamline Your Workspace with Easy SetupEnjoy a hassle-free setup with our studio monitor stands. Simply align the holes, tighten the screws, and you're good to go. This versatile riser also doubles as a desk organizer, clearing your workspace by offering ample space for devices and accessories. Keep your desk neat and efficient, enhancing focus and productivity throughout your day. The desktop risers for monitors enhance your workspace with easy USB-C connectivity. Its sleek, rectangular design ensures superior organization and supports up to 15kg, making it the ideal solution for laptops, monitors, TVs, projectors, and more.


  • Docking Station with Advanced Ports: Purely's S502 universal monitor stand is equipped with a range of cutting-edge ports, including USB 3.0 for fast data transfer, SD and TF card slots for expanded storage options, Type-C charging for modern devices, and a 4K HDMI port for high-definition displays. Our monitor risers also function as a convenient wireless charger for Qi-enabled devices, making it an essential all-in-one solution for home and office setups.
  • Adjustable Heights for Optimal Comfort: The portable monitor stand with a docking station allows you to customize your viewing experience with height adjustments ranging from 105-108mm, ensuring the perfect screen alignment for your posture. This versatile monitor riser enhances ergonomic comfort, reduces neck and back strain, and improves overall productivity during extended use. Monitor mount desk is ideal for work and leisure setups, promoting a healthier and more comfortable workspace.
  • Sturdy and Stable Construction: This computer monitor riser for desks is crafted from premium aluminum alloy, providing exceptional durability and stability. It supports heavy devices without wobbling, ensuring a solid platform for your setup. The computer monitor riser features a sustainable design that provides lasting strength and a reliable base for your desktop essentials, all while supporting a more eco-conscious future.
  • Hassle-Free Assembly and Desk Organization: Experience a quick and easy setup with our monitor stand riser, simply align the holes, tighten the screws, and you're ready to go. This computer monitor stand riser functions as a desk organizer, decluttering your workspace by providing ample room for devices and accessories and keeping your desk neat and efficient for improved focus and productivity.
  • A Stylish and Resilient Addition to Any Setup: Transform your workspace with this innovative, multifunctional computer monitor stand for desk featuring a built-in docking station. Effortlessly connect your devices via USB-C for seamless and efficient integration. Designed with a sleek rectangular prism shape, this monitor riser stand offers exceptional organization, robust stability, and a 15 kg weight capacity, making it an ideal solution for laptops, monitors, TVs, projectors, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.