Zoro Homepage

Height Adjustable Monitor Riser with USB Ports, Black

  • Mfr # S402

  • Zoro # G316438068


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Length
11.4 in
Material
Iron
Color
Black
For Use With
Computer, Laptop, Tablet, Smartphone
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S402
Zoro #
G316438068
UPC #
802029086191
Country of Origin
China

Dimensions

Length
11.4 in
Width
9 in
Height
4.13 in
Monitor Size Supported
Up to 22" Monitor

Details

Material
Iron
Color
Black
For Use With
Computer, Laptop, Tablet, Smartphone
Item
Laptop/Tablet Stand
Includes
Riser Stand, White USB?C Power Cord, Black USB 30 Data Cord, Tool Bag
Number of USB Ports
5
Adjustable
Yes
Integrated Charging
Yes

Description

Ergonomic and Functional For Enhanced ComfortTransform your workspace with Purelys S402 computer monitor stand, designed to promote better posture and reduce neck strain. This desk monitor riser Features a sleek rectangular prism shape, it offers adjustable height settings from 10.5cm to 14cm. monitor stand desk allowing you to customize your viewing experience for maximum comfort. The integrated mobile phone slots add extra functionality, helping you keep your desk organized while ensuring your essentials are always within easy reach.Premium Construction and Advanced USB Docking StationThis computer riser for desks is meticulously crafted from high-quality aluminum alloy, ensuring exceptional durability and strength. It can support up to 15kg and provides reliable support for various devices. Its sturdy construction ensures long-lasting stability, providing reliable support for all your tech equipment and organizing your workspace.Our desk risers for monitors are equipped with 3 USB data ports, 2 USB 2.0 ports, 1 USB 3.0 port, and 2 power charging ports, offering versatile connectivity options. The stand features a Type-C 15W fast charging port, allowing you to charge your devices quickly. Ideal for powering multiple devices at once, this monitor riser simplifies your setup and helps reduce cable clutter.Universal Compatibility and Compact DesignEnhance your setup with this monitor mount desk, designed for functionality and space efficiency. Its compact, space-saving design doubles as a practical desk organizer, reducing clutter and keeping your essentials within easy reach. The adjustable riser creates a cleaner, more organized environment, helping you boost productivity. This studio monitor provides universal compatibility, supporting laptops, monitors, TVs, and projectors for effortless integration into any indoor space. Perfect for offices or homes, it provides an efficient and organized solution for your tech setup, meeting all your connectivity and organizational needs.


  • Ergonomic Design for Improved Posture: Elevate your setup with the Purely S402 universal monitor stand, built to improve posture and reduce neck strain. This adjustable monitor stand for desk features a sleek rectangular prism shape with customizable height from 10.5 cm to 14 cm. Designed for comfort and convenience, the adjustable monitor stand also includes built-in phone slots to keep your workspace tidy and essentials within reach.
  • Premium Quality Aluminum Alloy: Constructed with premium aluminum alloy, this computer monitor riser provides exceptional durability and strength. It can safely support up to 15kg, making it ideal for various devices. The riser for computer monitor has a robust design that ensures long-lasting stability, offering reliable support for all your tech gadgets.
  • Advanced USB Docking Station & Charging Ports: Our portable monitor stand includes 3 USB data ports, 2 USB 2.0 ports, 1 USB 3.0 port, and 2 power charging ports for versatile connections. The monitor risers feature a Type-C 15W fast charging port to power your devices quickly. Perfect for charging multiple devices simultaneously, this monitor stands for desk, streamlines your setup, and reduces cable clutter.
  • Sustainable and Space-Saving Design: This computer monitor stand for desks seamlessly blends sustainability with functionality, elevating your workspace. These computer monitor stands are compact, and space-efficient, doubling as a practical desk organizer, reducing clutter and keeping your essentials within reach. The adjustable monitor riser creates a cleaner, more efficient workspace that supports your productivity and environmental values.
  • Universal Compatibility for All Devices: The computer monitor riser for desks is designed to support a wide range of devices, including laptops, monitors, TVs, and projectors. Whether you're setting it up in your office, home, or any indoor space, this desk monitor stand offers seamless compatibility to streamline your tech setup. This monitor riser stand meets all your connectivity and organizational needs, providing an efficient and organized solution for your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.