Laptop Cooling Pad Legs, Portable Magnetic Ball Opens Into 4 Non-Slip Laptop Stand Legs

  • Mfr # PLSBL2

  • Zoro # G011718731


product price:  $31.39
/ea

Key Features

Color
Black
Material
Silicone & Plastic
For Use With
Laptops
Adjustable Height
3 Height options
Heat Dissipation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLSBL2
Zoro #
G011718731
UPC #
802029085217
Country of Origin
China

Dimensions

Adjustable Height
3 Height options

Details

Color
Black
Material
Silicone & Plastic
For Use With
Laptops
Heat Dissipation
Yes
Closure
Magnetic
Base
Non-Slip
Includes
In the Box: (4) Laptop Cooling Balls - (2) Large and (2) Small
User Friendly
Easy to use

Description

Experience a new level of comfort and cooling with the Purely BL2 laptop feet riser. This sleek, portable laptop stand raises your device for improved typing angles and promotes increased airflow to cool your laptop efficiently. Its magnetic design ensures quick and secure attachment, while the portable size allows for easy on-the-go use as it fits effortlessly into bags. The high-quality silicone base offers skid-proof stability, and its universal compatibility makes it ideal for a variety of laptop models. With no need for power or fans, it operates silently and adds a stylish touch to your workspace with its minimalist design and metallic accents. The travel laptop stand features a high-quality, skid-proof silicone bottom, guaranteeing stability, and top pads that protect your laptop from scratches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.