This item is Discontinued.

This item is Discontinued.
Gordon 32011357 28.75 in. Pink Dual Sized Family Photo Picture Frame Collage Wall Decoration (Discontinued)
Mfr #
32011357
Zoro #
G203907073
UPC # 93422369213
Country of Origin China
Category Picture and Document Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32011357
Zoro #
G203907073
UPC #
93422369213
Country of Origin
China
Description
Features
- Display your favorite family pictures with this 10-opening wall frame
- Features a dual-sized frame collage with Family at the center Collage can hold
- Material: Plastic
- Color: Pink
- Dimensions: 14.5" H x 0.75" W x 28.75" L
- Weight: 3.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.