Gordon 32013899 11.5 in. Pink Multi Sized Puzzled Photo Picture Frame Collage Wall Decoration

  • Mfr # 32013899

  • Zoro # G803906940


product price:  $22.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32013899
Zoro #
G803906940
UPC #
093422369282
Country of Origin
China

Description

Features
  • Display your favorite pictures with this 5-opening wall frame Perfect for a kids room or college dorms
  • Features a puzzle inspired multi-sized frame collage Collage can hold
Specifications
  • Material: Plastic
  • Color: Pink
  • Dimensions: 11.5" H x 0.75" W x 11.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.