Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Laptop/Projector Floor Stand Standing Desk Tripod, Black

  • Mfr # S90

  • Zoro # G816438070


product price: $130.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

For Use With
Computer, Laptop, Tablet, Smartphone
Length
47.25 in
Color
Black
Height
21 in
Includes
Laptop Tray, Mounting Plate, Tripod Stand, Screwdriver, Screws, and Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90
Zoro #
G816438070
UPC #
802029086382
Country of Origin
China

Dimensions

Length
47.25 in
Height
21 in
Width
21 in

Details

For Use With
Computer, Laptop, Tablet, Smartphone
Color
Black
Includes
Laptop Tray, Mounting Plate, Tripod Stand, Screwdriver, Screws, and Instruction
Item
Laptop/Tablet Stand
Material
Iron
Adjustable
Yes
Built-in Storage
Yes

Description

Upgrade Your Setup with Seamless AdjustabilityPurely S90 projector tripod stand is built to adapt with you, offering a customizable height range up to 1.2 meters for seated work, standing tasks, or dynamic presentations. Designed with smooth, intuitive adjustment controls, this laptop tripod stand allows effortless repositioning for ergonomic comfort in any environment. Whether you're managing multiple tasks, hosting a virtual meeting, or switching between stations, this stand for projector meets your workflow with ease and precision.Dependable Stability in Any SettingElevate your workspace with the tall laptop stand secure tripod base and integrated locking mechanism, providing unwavering stability, even on uneven floors or outdoor surfaces. Its professional-grade structure keeps devices firmly supported, minimizing movement during use. Perfect for mobile workstations, studio environments, or classroom tech setups, the projector floor stand balanced design makes it a reliable choice for those who need their gear to stay put, wherever the job takes them.Designed for Versatility, Built for the Demands of Daily UseEnhance your setup with the projector table stand, more than just a stand, it's a flexible, durable solution. The large 23.62 x 15.74 tray features a 180 deg tilt range, non-slip surface, and raised edges to secure your laptop or projector. Added touches like a built-in cup holder and card slot bring extra convenience to your workflow. The foldable, tool-free design ensures quick setup and compact storage, making this tripod for projector a dependable companion for professionals, creatives, and educators alike, at home or on the go.


  • Customizable Height Adjustment Up to 1.2 Meters: Transform your workspace with the Purely S90 laptop stand, offering a fully adjustable height range up to 1.2 meters. Whether you're working seated, standing, or delivering a presentation, this adjustable laptop stand adapts to your position with smooth, intuitive adjustments that require minimal effort, perfect for multi-taskers, remote workers, and professionals on the go.
  • Stable Tripod Base with Secure Locking Mechanism: Built for rock-solid stability, this projector stand tripods features a locking mechanism that secures the legs in place, even on uneven surfaces like outdoor terrain or older floors. Its balanced, professional-grade design keeps your laptop, projector, or other devices steady during use, making this projector holder ideal for classrooms, studios, field setups, or mobile workstations.
  • Durable, Foldable Design with Quick Tool-Free Setup: Our standing laptop stand is crafted with durable, high-quality materials, the Purely is engineered to withstand frequent setup and teardown. The foldable structure assembles quickly without tools, offering a hassle-free experience. The portable design makes this laptop floor stand easy to pack and carry, an ideal solution for mobile professionals and anyone needing a reliable, quick-deploy desk.
  • Spacious Tilting Tray with Non Slip Surface Cup Holder and Card Slot: The large 23.62 x 15.74 floor stand tilts 180 degrees for an ideal viewing angle and includes a textured non slip surface with raised edges to keep laptops projectors or other devices safely in place. For added convenience a built in cup holder and card slot help keep your workspace tidy and functional making this projector stand table perfect for long sessions at work in class or on stage.
  • All-in-One Stand for Work, Teaching, Music & More: From home offices and remote classrooms to recording studios and event venues, the floor laptop stand adapts to any setting. Use it as a standing desk, projector stand, or presentation table, its multipurpose design, dependable structure, and ease of use make it a must-have for professionals, educators, and creatives who demand flexible performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.