Zoro Homepage

Tablet Docking Station with Stand, Silver

  • Mfr # L135

  • Zoro # G716438071


product price: $99.15
/ea
Free Shipping & Returns

Key Features

For Use With
Computer, Laptop, Tablet, Smartphone
Height
1.5 in
Width
4.72 in
Color
Silver
Includes
Tablet Docking Station, Docking Station Carrying Case, USB Type-C Charging Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L135
Zoro #
G716438071
UPC #
802029086108
Country of Origin
China

Dimensions

Height
1.5 in
Width
4.72 in
Length
5.9 in

Details

For Use With
Computer, Laptop, Tablet, Smartphone
Color
Silver
Includes
Tablet Docking Station, Docking Station Carrying Case, USB Type-C Charging Cable
Item
Laptop/Tablet Stand
OS Compatibility
Windows/macOS/iOS/Android/Chrome OS/Linux
Material
Aluminum
Docking Station Type
Standard
Screen Resolution
4K (3840 x 2160)
Number of USB Ports
2
Number of HDMI Ports
1

Description

Elevate Your Workflow with Advanced ConnectivityPurely L135 adjustable tablet stand redefines productivity with its integrated 8-in-1 docking station for laptop. Enjoy seamless connectivity with ports including USB-A 3.0, USB-C 3.0, HDMI, TF/SD card slots, and a 3.5mm audio port, enabling effortless multitasking. Transfer files at blazing speeds of up to 5GB/s, connect to external displays with stunning 4K HDMI output, and manage media files with ease. Whether its presentations, entertainment, or efficient file sharing, this ipad stand ensures you stay ahead in any task.Prioritize Comfort with Ergonomic ExcellenceDesigned to enhance your daily routine, the ipad stand holder focuses on your well-being with its ergonomic design. The adjustable height and tilt of this stand for tablet ensures you achieve the perfect angle, promoting better posture and reducing strain on your neck, shoulders, and spine. Our tablet holders 360 deg rotation feature adds flexibility, allowing smooth transitions between tasks or effortless screen sharing during collaborative projects. Experience a workstation upgrade that balances comfort with productivity, ideal for both work and leisure.Built for Versatility and DurabilityCrafted to support a wide range of devices, the ipad pro stand accommodates laptops, tablets, and phones sized between 7 in and 13 in. tablet stand for desk is a lightweight, compact build that makes this usb docking station a perfect companion for home, office, or travel use. Constructed with premium materials like aluminum alloy and stainless steel, our desk laptop stand provides exceptional durability while ensuring device stability with non-slip pads. Advanced heat dissipation safeguards your devices from overheating during extended usage. Portable and feature-packed, the portable tablet stand is an essential addition to any workspace, offering unmatched functionality wherever you go.


  • 8-in-1 Docking Station for Superior Productivity: Purely L135 computer stand for laptop goes beyond a stand, featuring a powerful 8-in-1 docking station usb c. Equipped with USB-A 3.0, USB-C 3.0, HDMI, TF/SD card slots, and a 3.5mm audio port, this ipad stand for desk simplifies connectivity and file sharing. Enjoy lightning-fast data transfer speeds of up to 5GB/s, seamless audio integration, and 4K HDMI output for presentations or entertainment, making multitasking effortless.
  • Ergonomic Design for Comfort and Wellness: Prioritize your health and productivity with our tablet stand's ergonomic design, specifically crafted to reduce neck, spine, and shoulder strain. Our laptop stand has adjustable height and screen tilt for personalized comfort, while the 360 degree rotation provides flexibility for multitasking or collaborative work. This design ensures you maintain an optimal posture, even during extended work sessions or creative projects.
  • Universal Compatibility for All Devices: Engineered to accommodate devices between 7" and 13", the phone tablet stand is a versatile companion for laptops, tablets, notebooks, and even smartphones. Whether using an iPad Pro, MacBook, or other devices, this tablet holder stand's universal compatibility ensures seamless performance. This adaptability makes it a practical and indispensable tool for work, study, or travel.
  • Robust Construction & Heat Dissipation: Built from premium aluminum alloy and reinforced stainless steel, the folding tablet stand provides exceptional durability and strength, securely supporting your devices. The four non-slip rubber pads of our foldable tablet stand ensure stability while protecting against scratches and slips. With an advanced heat dissipation design, your devices remain cool during extended use, optimizing their performance and safeguarding them from overheating.
  • Lightweight, Portable and Travel-Friendly: This portable laptop stand is compact, lightweight, and easy to carry, designed for effortless portability without sacrificing functionality. Perfect for home, office, or travel, this tablet stand holder offers convenience with its foldable design while delivering premium features like 100W USB-C power delivery, TF/SD card management, and seamless connectivity. It is the ultimate blend of practicality and high-end performance wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.