Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Portable Vacuum Computer Cleaner & Air Duster with Storage Case - Silver

  • Mfr # C220

  • Zoro # G414885849


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C220
Zoro #
G414885849
UPC #
802029085774
Country of Origin
China

Description

High-Performance CleaningUpgrade your cleaning routine with the Purely C220 compressed air duster. Boasting a powerful 90,000 RPM brushless motor, this cleaning duster efficiently removes dust from delicate surfaces. Its compact design provides easy access to hard-to-reach areas. Whether you're using it as a keyboard duster or a laptop keyboard cleaner, this versatile tool ensures that your devices remain dust-free and well-maintained.Cordless Freedom and Versatile Cleaning PowerExperience the convenience of cordless cleaning with our air duster rechargeable, perfect for use with laptops, PCs, cars, and windows. This air duster electrics lightweight build makes it ideal for daily messes and on-the-go maintenance, with effortless storage and versatility for any adventure.Our dust buster hand vacuum features three adjustable suction levels 6 Kpa, 10 Kpa, 14 Kpa for customized cleaning, from gentle dusting to tackling tough debris. With a high-power 100W motor and advanced filtration, this versatile desk duster thoroughly and efficiently cleans various surfaces.Smart Battery Life and Powerful HEPA CleaningThis rechargeable air duster boasts a smart blue light indicator for easy battery level monitoring. It provides up to 25 minutes on First Gear, 18 minutes on Second Gear, and 10 minutes on Third Gear, ensuring sufficient time for comprehensive cleaning. With up to 30 minutes of continuous use, this laptop air duster is perfect for extended cleaning sessions and tight spaces. Featuring a HEPA filter that captures 99.97% of dust, pollen, mold, and bacteria, this small handheld vacuum ensures a deep, thorough clean. Powered by a 100W brushless motor with short-heat protection, it delivers strong performance and reliable safety, making it perfect for efficient and effective deep cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.