Zoro Homepage

24in Wide Blanket Warmer

  • Mfr # PHC51G

  • Zoro # G516281440


product price: $3,764.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
23.38 in
Height
29.5 in
Depth
19.88 in
Capacity
2 cu. ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHC51G
Zoro #
G516281440
UPC #
761101050379
Country of Origin
United States

Dimensions

Width
23.38 in
Height
29.5 in
Depth
19.88 in

Details

Item
WarmingCabinet
Capacity
2 cu. ft.
Color
Gray
Standards
ETL -ETL-C
Door Material
Glass
Application
WarmingCabinet
Material
Glass
Finish
Gray

Description

SUMMIT PURETHERM brings value and convenience to warming cabinets, with user-friendly models designed and constructed in the USA. The PHC51G is a single chamber warming cabinet ideal for hospital settings keeping blankets at the proper temperature. Sized for use on top of counters, this unit comes with a gray cabinet finish and self-closing glass door. A factory installed lock offers added security. Inside, the PHC51G is designed to operate between 120 Degrees and 150 Degrees F with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout to keep you easily informed of the interior conditions. The hammered aluminum interior includes a single shelf for easier storage.


  • Small footprint is ideal for countertop placement
  • Electronic controls are conveniently located for easy temperature adjustment
  • Large LED temperature display ensures your staff can easily monitor the interior temperature
  • Quality design ensures efficiently insulated interior
  • Heat-safe glass door offers a full view of stored contents
  • Door is equipped with self-closing mechanism and magnetic gaskets to prevent heat loss
  • Keyed lock for a secure interior
  • Ensures easy cleaning inside
  • Space saving design with easier cleanability
  • Quality design ensures efficiently insulated interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.