Zoro Homepage

24in Wide Blanket Warmer

  • Mfr # PTHC65GUC

  • Zoro # G016281247


product price: $3,970.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.5 in
Height
34.25 in
Depth
23.5 in
Capacity
4.57 cu. ft.
Standards
ETL -ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHC65GUC
Zoro #
G016281247
UPC #
761101108056
Country of Origin
United States

Dimensions

Width
23.5 in
Height
34.25 in
Depth
23.5 in

Details

Item
WarmingCabinet
Capacity
4.57 cu. ft.
Standards
ETL -ETL-C
Color
Stainless Steel
Door Material
Glass
Application
WarmingCabinet
Finish
Stainless Steel
Material
Glass

Description

PURETHERM by ACCUCOLD brings value and convenience to warming cabinets, with user-friendly models designed and assembled in the USA. The PTHC65GUC is an undercounter single-chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double-pane tempered glass door ensures your staff can quickly check inventory with a display that goes down to the floor. No internal fan helps to reduce lint buildup for safer, more efficient operation. Additionally, without fans or moving parts, there is no noise produced for silent operation. The interior walls are constructed from stainless steel to ensure easy cleanup and long-lasting durability. Sized with a 24in footprint, this unit takes up little space but can accommodate up to 4.57 cu.ft of storage. Inside, the PTHC65GUC is designed to operate between 90 Degrees and 140 Degrees F with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout. The cantilevered shelving system includes three chrome shelves that can be adjusted to virtually any position to best suit your storage needs. The PTHC65GUC includes a factory installed lock on the stainless steel trimmed door. A hospital grade cord with a 'green dot' plug ensures added safety in high traffic areas. This model comes with a stainless steel exterior cabinet finish. With its conveniently slim dimensions and user-friendly features, the PTHC65GUC is a great way to keep blankets properly cared for in hospitals, medical and physical therapy offices, wellness centers, spas, and other facilities. Additional sizes are available. Visit www.accucold.com/puretherm to explore our complete selection.


  • 24" wide blanket warmer designed and constructed in the USA
  • Fixed heaters located at the bottom of the cabinet with no fans or moving parts to minimize lint buildup for safer, more efficient use
  • Interior walls are constructed from stainless steel to ensure lasting durability and easy cleaning
  • Interior walls are constructed from stainless steel to ensure lasting durability and easy cleaning
  • Electronic controls are conveniently located externally for easy temperature adjustment
  • Large LED temperature display ensures your staff can easily monitor the interior temperature
  • No moving parts to ensure a quiet performance
  • Heat-safe glass door offers a full view of stored contents, with a stainless steel door trim to highlight the interior
  • Stainless steel handle completes the professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.