Zoro Homepage
This item is Discontinued.
Purflock Flock Applicator, 6 1/16" L, PK500 25-3306-U

Flock Applicator, 6 1/16" L, PK500 (Discontinued)

  • Mfr # 25-3306-U
  • Zoro # G7988207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3306-U
Zoro #
G7988207
UPC #
-
Country of Origin
United States

Dimensions

Length
6.04 in
Overall Length
6 1/16 in
Tip Width
13/64 in

Details

Item
Flock Tipped Applicator
Tip Type
Single
Package Type
10 Boxes, 50 Per Box
Sterile/Non-Sterile
Sterile
Features
Flock Tipped Specimen Collection Applicator and Plastic Handle
Handle Material
Polystyrene
Tip Shape
Elongated
Tip Material
Polyester
Sterility
Sterile

Description

Flock Tipped Applicator, Sterile, Tip Type Single, Length 6.04 in, Handle Material Polystyrene, Package Type 10 Boxes, 50 Per Box, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.