Friskies 5.5 Oz. Mixed Grill Flavor All Ages Wet Cat Food
- Mfr # 50261
- Zoro # G621883393
product price:Â
$
1.79
/ea
Sold in multiples of 24 for
$42.96
Key Features
Size
5.5 oz
Lifestage
All Ages
Flavor
Mixed Grill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50261
- Zoro #
- G621883393
- UPC #
- 50000421541
- Country of Origin
- United States
Dimensions
- Size
- 5.5 oz
Details
- Lifestage
- All Ages
- Flavor
- Mixed Grill
Description
Friskies wet cat food with 100% complete and balanced nutrition for cats of all ages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.