Kit & Kaboodle 30 Lb. Chicken Liver Turkey & Fish Flavor Adult Dry Cat Food
- Mfr # 178029
- Zoro # G121887464
product price:Â
$
62.19
/ea
Key Features
Size
30 Lb.
Lifestage
Adult
Flavor
Chicken, Liver, Turkey, & Fish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178029
- Zoro #
- G121887464
- UPC #
- 17800157575
- Country of Origin
- United States
Dimensions
- Size
- 30 Lb.
Details
- Lifestage
- Adult
- Flavor
- Chicken, Liver, Turkey, & Fish
Description
Purina Kit & Kaboodle dry cat food provides 100% complete balanced nutrition for adult cats. A combination of 4 flavors: chicken liver turkey and ocean fish. Supports clear vision strong teeth and bones and a healthy heart skin coat and immune system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.