Foam Tipped Applicator, 6" L, PK1000
Mfr # 25-1506 1PF SOLID
Zoro # G7942278
product price: $380.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Length
6 in
Overall Length
6 in
Handle Material
Polystyrene
Features
Foam Tipped Applicator with Plastic Handle
Tip Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-1506 1PF SOLID
Zoro #
G7942278
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Overall Length
6 in
Details
Item
Foam Tipped Applicator
Handle Material
Polystyrene
Features
Foam Tipped Applicator with Plastic Handle
Tip Type
Single
Sterile/Non-Sterile
Sterile
Tip Shape
Elongated
Tip Material
Foam
Sterility
Sterile
Description
Foam Tipped Applicator, Sterile, Tip Type Single, Length 6 in, Handle Material Polystyrene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.