Shop PURITAN MEDICAL PRODUCTS
See all product information
Create Account
Cleanroom Swab, 6 in L, 6in Hand L, PK10000
- Mfr # 869-WCS
- Zoro # G808104587
product price:Â
$
234.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Handle Material
Wood
Tip Width
1/8 in
Tip Material
Cotton
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 869-WCS
- Zoro #
- G808104587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Tip Width
- 1/8 in
- Handle Length
- 6 in
- Tip Length
- 1/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Biodegradable, Use as a Podiatry Swab
Details
- Item
- Cleanroom Swab
- Handle Material
- Wood
- Tip Material
- Cotton
- Sterile/Non-Sterile
- Non-Sterile
- Number of Tips
- 1
- Features
- Biodegradable, Use as a Podiatry Swab
- Tip Shape
- Round
Description
Cleanroom Swab, Handle Material Wood, Handle Length 6 in, Tip Material Cotton, Tip Length 1/8 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Features Biodegradable, Use as a Podiatry Swab, Overall Length 6 in, Tip Width 1/8 in, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.