Sterile Foam Swab, Foam, 6" L, PK1000
Mfr # 25-1506 1PF 100
Zoro # G7946636
product price: $271.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Length
6 in
Package Type
10 Boxes, 100 Per Box
Features
Foam Tipped Applicator with Plastic Handle
Tip Type
Single
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-1506 1PF 100
Zoro #
G7946636
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Overall Length
6 in
Details
Item
Sterile Foam Swab
Package Type
10 Boxes, 100 Per Box
Features
Foam Tipped Applicator with Plastic Handle
Tip Type
Single
Sterile/Non-Sterile
Sterile
Handle Material
Polystyrene
Sterility
Sterile
Tip Shape
Elongated
Tip Material
Foam
Description
Sterile Foam Swab, Sterile, Tip Type Single, Length 6 in, Handle Material Polystyrene, Package Type 10 Boxes, 100 Per Box, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.