Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cotton Swabs Wood Handle, PK10000

  • Mfr # 826-WC

  • Zoro # G201790295


product price: $209.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Head Material
Cotton
Head Width
0.12 in
Head Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-WC
Zoro #
G201790295
UPC #
-
Country of Origin
United States

Dimensions

Head Width
0.12 in
Head Length
6 in

Details

Item
Tapered Cotton Swabs Wood Handle,PK10000
Handle Material
Wood
Head Material
Cotton

Description

Tapered Cotton Swabs Wood Handle, Head Material Cotton, Head Width 0.12 in, Head Length 6 in, Handle Material Wood, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.